3 Ton - Up to 20.0 SEER2 - Inverter Driven Variable Speed Air Conditioner - R-454B - 208/230/1
Endeavor® Line Prestige® Series 3 Ton - Up to 20.0 SEER2 - Inverter Driven Variable Speed Air Conditioner - R-454B - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Factory charged with R-454B refrigerant
- Wired factory-installed refrigerant leak detection system
- Scroll compressors with internal line break overload and high pressure protection
- All models have two compressor stages
- Field convertible airflow – vertical downflow or horizontal sideflow
- Forkable base rails for easy handling and lifting
- Two-stage gas heat input with direct spark ignition system, solid state furnace controls, and optimized induced draft combustion
- Patented PlusOne® SmartShield™ Interlaced MicroChannel Coil Design
-
Green
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- BTU:
- 36000
- BTU Cooling Rating:
- 34200 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Plate Fin
- Collection:
- Endeavor® Line Prestige® Series
- Communicating:
- Communicating
- Compressor Stages:
- Variable Speed
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- EER2:
- 12.0
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 200 oz
- Height:
- 51-17/100 in
- Horsepower:
- 1/2 hp
- Line Set Connection Type:
- Soldered
- Liquid Line (OD):
- 3/8 in
- Lock Rotor Amps (LRA):
- 50
- Maximum Overcurrent Protection (MOP):
- 35
- Minimum Circuit Ampacity (MCA):
- 20
- Number of Condenser Fan Motors:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Rated Load Amps (RLA):
- 16
- Refrigerant:
- R-454B
- SEER2:
- 19.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- UPC:
- 662021725203
- Volts:
- 208/230V
- Weight:
- 250 lb
- Width:
- 36-13/100 in