FRA1460CD1NB 14 SEER R-410A w-LPC/HPC 3PH A/C FRIEDRICH
FRA1460CD1NB 14 SEER R-410A w-LPC/HPC 3PH A/C FRIEDRICH
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Composite base pan – dampens sound, captures louver panels, eliminates corrosion, and reduces number of fasteners needed
- Powder coat paint system – for a long-lasting professional finish
- Scroll compressor – uses 70% fewer moving parts for higher efficiency and increased reliability
- Modern cabinet aesthetics – increased curb appeal with visually appealing design
- Curved louver panels – provide ultimate coil protection, enhance cabinet strength, and increase cabinet rigidity
- Optimized fan orifice – optimizes airflow and reduces unit sound
- Rust resistant screws – confirmed through 1500-hour salt spray testing
- PlusOne™ Expanded Valve Space– 3"-4"-5" service valve space provides a minimum working area of 27 square inches for easier access
- PlusOne™ Triple Service Access– 15" wide, industry-leading corner service access with two fasteners and removable corner for optimal internal access
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 11
- BTU:
- 60000
- BTU Cooling Rating:
- 57000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 5000 ft3/min
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74.8
- Depth:
- 35-3/4 in
- EER:
- 11.5
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 199 oz
- Height:
- 45 in
- Horsepower:
- 1/3 hp
- Length:
- 35-3/4 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max CFM:
- 5000 cfm
- Max Fuse Size:
- 15
- Phase:
- Three Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING:This product contains a chemical known to the State of California to cause cancer
- RPM:
- 795
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER:
- 14.0
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- UPC:
- 662021659010
- Volts:
- 460V
- Watts:
- 239 W
- Weight:
- 261 lb
- Width:
- 35-3/4 in