FRH2TZ3621STANNA R-410A 2STAGE CONSTANT TORQUE AIR HANDLER FRIEDRICH
FRH2TZ3621STANNA R-410A 2STAGE CONSTANT TORQUE AIR HANDLER FRIEDRICH
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU Cooling Rating:
- 57000 Btu/h
- Communicating:
- Non-Communicating
- Max CFM:
- 1350 cfm
- Phase:
- Single Phase
- Proposition 65:
- WARNING:This product contains a chemical known to the State of California to cause cancer
- UPC:
- 662021656699
- Volts:
- 115V