2 Ton R-410A 24000 Btu/h Room Air Conditioner
Hazardgard Series 2 Ton R-410A 24000 Btu/h Room Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Hazardous location air conditioner: 24K BTU cooling capacity, 60 Hz, R410-A
- Designed to cool enclosures situated in hazardous locations
- Hermetically sealed reciprocating compressor is cooled during the refrigeration cycle
- Electro Fin® 5-stage, immersion ecoat
- Powder coated 22-gauge, G60 steel air conditioner cabinet for corrosion protection and to withstand years of hard use
- Meets the following: MIL-C-46168 chemical agent resistance-DS2, HCI gas. CID A-A-52474A (GSA). MIL-STD 810F, method 509.4 (sand and dust). MIL-P-53084 (ME)-TACOM approval
- MIL-DTL-12468 decontamination agent (STB). DPG (Douglas proving grounds) soil & water exposure tests. GM9540P-97 accelerated corrosion test (120 cycles). ASTM B117-G85 modified salt spray (fog) testing-2,000 hours. ASTM B117 salt spray (tested by ARL for Lockheed martin)
- Standard on all models (except SH24N30A, see below)
- Anti-corrosive, hydrophilic coating
Specifications
- A2L Compatible:
- No
- AMP:
- 11.8
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Hazardgard Series
- Color Finish Name:
- Grey
- Dehumidification:
- 8
- Depth:
- 27-3/8 in
- EER:
- 9.7
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Hazardous Duty:
- No
- Height:
- 17-15/16 in
- Installation Type:
- Window Mount, Through The Wall
- MBH:
- 24
- Max CFM:
- 385 cfm
- Plug Type:
- 6-30P
- Power Source:
- Electric
- Product Type:
- Air Conditioner
- Refrigerant:
- R-410A
- Sleeve Type:
- Wall
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- UPC:
- 724587439205
- Volts:
- 208/230V
- Watts:
- 2727 W
- Weight:
- 180 lb
- Width:
- 25-15/16 in