20000 Btu/h R-410A 9.4 EER Room Air Conditioner
Hazardgard Series 20000 Btu/h R-410A 9.4 EER Room Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 8.7, 9.6
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 20000 Btu/h
- Collection:
- Hazardgard Series
- Color Finish Name:
- White
- Dehumidification:
- 4
- Depth:
- 27-3/8 in
- EER:
- 9.4
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Hazardous Duty:
- Yes
- Height:
- 17-15/16 in
- MBH:
- 20
- Max CFM:
- 375 cfm
- Plug Type:
- 6-15P
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Sleeve Type:
- Wall
- UL Listed:
- Yes
- UPC:
- 724587428605
- Volts:
- 208/230V
- Watts:
- 2125 W
- Weight:
- 166 lb
- Width:
- 25-15/16 in