Inverter PTAC with Heat Pump - 12,000 BTU - 265V
This product has been replaced by
Manufacturer Part #PVH12R3FC
Inverter PTAC with Heat Pump - 12,000 BTU - 265V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Fresh Aire Inverter PTAC 12K BTU Cool/Heat Pump, 265 V
- ASHRA 62.1-2013 compliant
- MERV 8 Filter
- 2 year parts and labor warranty
- 5 year limited warranty
- Diamon blue Advanced Corrosion Protection® p
- Fresh Aire® IAQ Ready
- Dedicated 2-speed fan delivers up to 52 CFM of outside air into the room.
- High-density insulation and steel inner wall
Recommended Accessories
Specifications
- A2L Compatible:
- No
- AMP:
- 4.7
- BTU:
- 12000
- BTU Heat Rating:
- 11475 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 470
- Cord Length:
- 67 in
- Dehumidification:
- 2.43
- Depth:
- 21-1/2
- EER:
- 11.5
- EER2 Range:
- 11.2 - 11.6
- Height:
- 16
- MBH:
- 1
- Phase:
- Single Phase
- Plug Type:
- 6-15P,6-20P,6-30P,7-15P,7-20P,7-30P
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 1 Ton
- Type:
- FPVH12R3FB
- UPC:
- 724587439243
- Vent Ducted or Ductless:
- Ductless
- Volts:
- 265V
- Weight:
- 137
- Width:
- 42