This product requires certification to purchase.

Flexible Air Cleanser

Friedrich Air Conditioning

iWave®-M Flexible Air Cleanser

  • Fast #
  • Part #FAPWM1
  • Item #10002758
  • Manufacturer Part #APWM1
5 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

iWave®-M Flexible Air Cleanser

  • Fast #
  • Part #FAPWM1
  • Item #10002758
  • Manufacturer Part #APWM1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • FreshAire® purification: iWaveM series (APWM1)
  • The APWM1 Friedrich FreshAire® purification unit by iWave is a bipolar ionization generator designed specifically for treating air in A/C systems
  • World's first flexible ion bar (adjustable for small coil designs)
  • Affixes directly to the coil
  • Compact design for ductless mini-split & packaged terminal
  • Flexes easily in the field to accommodate virtually any application
  • Provides maximum ion density (35 million ions/cc)
  • No replacement parts
  • Flexible voltage input 110 VAC to 240 VAC
  • Requires Certification

Documents


Specifications

Application:
Commercial
Brand Model Compatibility:
PTAC, VRP Studio
Collection:
iWave®-M
Depth:
6 in
Height:
2 in
Material:
Plastic
Product Type:
Air Purifier
Proposition 65:
Cancer and Reproductive Harm
UPC:
724587440522
Volts:
110/240V
Width:
6 in