Commercial Plastic Electronic Air Cleaner
iWave®-R Commercial Plastic Electronic Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- FreshAire® purifier APWR1
- FreshAire® purifier by iWaves features needle point Bi-polar ionization to address any mold, bacteria, virus, allergens, and VOC’s that may be in your air stream to ensure delivery of healthy, clean, purified air
- Patented self-cleaning design
- Patented universal voltage capability (24VAC to 240VAC)
- Universal mounting with magnets
- Provides maximum ion density (160 million ions/cc)
- No replacement parts
- Needle-point ionization
Documents
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- Vert-I-Pak, VRP 12-36K
- Collection:
- iWave®-R
- Depth:
- 6 in
- Height:
- 4 in
- Material:
- Plastic
- Product Type:
- Air Purifier
- Proposition 65:
- Cancer and Reproductive Harm
- UPC:
- 724587440539
- Volts:
- 24/240VAC
- Width:
- 8-3/4 in