This product requires certification to purchase.

4 Ton - Up to 20.0 SEER2 - Inverter Driven Variable Speed Air Conditioner - R-454B - 208/230/1

Friedrich Air Conditioning

Line Prestige Series 4 Ton - Up to 20.0 SEER2 - Inverter Driven Variable Speed Air Conditioner - R-454B - 208/230/1

  • Fast #
  • Part #FRA19AY48AJVCA
  • Item #11702294
  • Manufacturer Part #FRA19AY48AJVCA
5 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

Line Prestige Series 4 Ton - Up to 20.0 SEER2 - Inverter Driven Variable Speed Air Conditioner - R-454B - 208/230/1

  • Fast #
  • Part #FRA19AY48AJVCA
  • Item #11702294
  • Manufacturer Part #FRA19AY48AJVCA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • PlusOne® diagnostics and Bluetooth connectivity with the Rheem Contractor and EcoNet® apps, built-in technology makes advanced set-up, monitoring, troubleshooting and repairing the product easier than ever before
  • Brushless DC Condenser Motors (BLDC) - enhances reliability and allows for easier serviceability
  • Swept wing fan technology - features quieter operation and improved unit acoustics
  • PlusOne® expanded valve space - 3 in, 4 in, 5 in service valve space provides a minimum working area of 27 sq-in for easier access
  • PlusOne® triple service access - 15 in W, industry leading corner service access, two fastener, removable corner and individual louver panels makes repairs easier and faster
  • Designing for sustainability with low GWP - for 2025, the environmental protection agency (EPA) has set a global warming potential (GWP) limit of 700 for refrigerant used in heating and cooling systems
  • This new requirement will result a 78% lower GWP than previous-generation refrigerants with only minimal changes to system installation
  • This is another step toward our continued sustainability goal of educing greenhouse gas emissions, while still delivering an exceptional level of energy efficient, dependable comfort
  • Requires Certification
  • Green

  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
48000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
1590 ft3/min
Collection:
Line Prestige Series
Compressor Type:
Inverter
Decibel Rating (dB):
72 dB
Depth:
36-2/15 in
EER2:
12.0
Energy Star Compliant:
Yes
Height:
51-1/6 in
Horsepower:
0.5 hp
Liquid Line (OD):
3/8 in
Lock Rotor Amps (LRA):
50
Maximum Overcurrent Protection (MOP):
40
Minimum Circuit Ampacity (MCA):
24
Phase:
Single Phase
Rated Load Amps (RLA):
19
Refrigerant:
R-454B
SEER2:
19.0
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UPC:
662021725036
Volts:
208/230V
Weight:
255 lb
Width:
36-2/15 in