MERV 13 Air Filter - Pack of 3
MERV 13 Air Filter - Pack of 3
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MERV 13 filters are 85% or more effective at capturing particles down to 1 micron in size.
- The COVID-19 virus travels on particles and nuclei between 1 and 6 microns in size
- Leading authorities, including the CDC, EPA, and ASHRAE recommend upgrading your filter to a MERV 13 or higher to help guard against the spread of these infectious airborne particles.
Specifications
- Depth:
- 1-3/4
- Disposable:
- Yes
- Filter Type:
- Electrostatic
- Height:
- 11-1/2
- MERV Rating:
- 13
- Material:
- Polypropylene
- Package Quantity:
- Pack of 3
- Product Type:
- Air Filter
- Size:
- 11-1/2 in x 8-7/8 in x 1-3/4 in
- Type:
- FKMFL3PK
- Width:
- 18-7/8