Mid-Tier iR Packaged Air Conditioner - 48,000 BTU - 208/230/60/1
Mid-Tier iR Packaged Air Conditioner - 48,000 BTU - 208/230/60/1
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 33
- Application:
- Residential
- BTU:
- 48000
- BTU Cooling Rating:
- 47500 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Micro-channel
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 81
- Depth:
- 46-11/16 in
- EER2:
- 10.6
- Factory Std. Refrigerant Charge:
- 90 oz
- Height:
- 40-3/8 in
- Horsepower:
- 1/3 hp;1 hp
- Length:
- 46-11/16 in
- MBH:
- 48
- Max CFM:
- 4300 cfm
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING:This product contains a chemical known to the State of California to cause cancer
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER2:
- 13.4
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 455 lb
- Width:
- 55-25/32 in