10 Ton - 2-Stage - Commercial Packaged Gas/Electric Unit - 222K BTU Heat - 208/230V - 3 Phase - R-410A
Prestige RGEDZT Series 10 Ton - 2-Stage - Commercial Packaged Gas/Electric Unit - 222K BTU Heat - 208/230V - 3 Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Factory charged with R-410A HFC refrigerant
- Scroll compressor with internal line break overload and high-pressure protection
- Models RGEDZT have two stage compressor
- Convertible airflow - vertical down flow or horizontal side flow
- Forkable base rails for easy handling and lifting
- Cooling operation up to 125 Deg F ambient
- Two stage gas heat input with direct spark ignition system, solid state furnace controls and optimized induced draft
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- BTU:
- 118000
- BTU Cooling Rating:
- 118000 Btu/h
- BTU Heat Rating:
- 79600 Btu/h
- Blower Type:
- Direct Drive
- CFM:
- 4000
- Coil Type:
- Micro-channel
- Collection:
- Prestige RGEDZT Series
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 88 dB
- Depth:
- 59-1/2
- EER:
- 11.0
- Factory Std. Refrigerant Charge:
- 136
- Fuel Type:
- Natural Gas
- Gas Connection Size:
- 3/4
- Gas Valve Stages:
- Variable (Modulating)
- Height:
- 50
- Horsepower:
- 0.33 hp
- IEER:
- 14.6
- IEER Range:
- 14.0 - 99.9
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 225 MBH
- Length:
- 59-1/2
- MBH:
- 225
- Max CFM:
- 4000
- Number of Compressors:
- 1
- Number of Condenser Fan Motors:
- 2
- Phase:
- Three Phase
- RPM:
- 1725
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Two
- Tonnage:
- 10 Ton
- Type:
- FRGEDZT120ACG222AA
- Volts:
- 208/230V
- Watts:
- 9.83
- Weight:
- 896
- Width:
- 90-1/8