This product requires certification to purchase.

7.5 Ton - 2-Stage - Commercial Packaged Gas/Electric Unit - 15kW Electric Heat - 208/230V - 3 Phase - R-410A

Friedrich Air Conditioning

Prestige RGEDZT Series 7.5 Ton - 2-Stage - Commercial Packaged Gas/Electric Unit - 15kW Electric Heat - 208/230V - 3 Phase - R-410A

  • Fast #
  • Part #FRGEDZT090ACF152AA
  • Item #10398883
  • Manufacturer Part #RGEDZT090ACF152AA
4.5 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

Prestige RGEDZT Series 7.5 Ton - 2-Stage - Commercial Packaged Gas/Electric Unit - 15kW Electric Heat - 208/230V - 3 Phase - R-410A

  • Fast #
  • Part #FRGEDZT090ACF152AA
  • Item #10398883
  • Manufacturer Part #RGEDZT090ACF152AA
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Factory charged with R-410A HFC refrigerant
  • Scroll compressor with internal line break overload and high-pressure protection
  • Models RGEDZT have two stage compressor
  • Convertible airflow - vertical down flow or horizontal side flow
  • Forkable base rails for easy handling and lifting
  • Cooling operation up to 125 Deg F ambient
  • Two stage gas heat input with direct spark ignition system, solid state furnace controls and optimized induced draft
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
BTU:
205000
BTU Cooling Rating:
88000 Btu/h
BTU Heat Rating:
205000 Btu/h
Blower Type:
Direct Drive
CFM:
3000 ft3/min
Coil Type:
Micro-channel
Collection:
Prestige RGEDZT Series
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Decibel Rating (dB):
88 dB
Depth:
59-1/2 in
EER:
11.0
Factory Std. Refrigerant Charge:
100 oz
Fuel Type:
Natural Gas
Gas Connection Size:
3/4 in
Gas Valve Stages:
Variable (Modulating)
Height:
50 in
Horsepower:
0.2 hp
IEER:
14.6
Ignition System:
Direct Spark Ignition
Input (MBH):
150 MBH
Length:
59-1/2 in
MBH:
150
Max CFM:
3000 cfm
Number of Compressors:
1
Number of Condenser Fan Motors:
2
Phase:
Three Phase
RPM:
1725
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Stages:
Two
Tonnage:
7.5 Ton
Volts:
208/230V
Watts:
7.35 kW
Weight:
839 lb
Width:
90-1/8 in