5 Ton - Commercial Packaged Air Conditioner - 208/230V - 3 Phase - R-410A
RACCZR Series 5 Ton - Commercial Packaged Air Conditioner - 208/230V - 3 Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Factory charged with R-410A HFC refrigerant
- Wired and run tested
- Scroll compressor with internal line break overload and high-pressure protection
- Convertible airflow - vertical down flow or horizontal side flow
- Forkable base rails for easy handling and lifting
- Cooling operation up to 125 Deg F ambient
- Microchannel evaporator and condenser coil
- Overflow condensate sensor
- PlusOne® diagnostics with dual 7-segment LED display to meet code compliance
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- BTU:
- 59500
- BTU Cooling Rating:
- 59500 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- CFM:
- 5900 ft3/min
- Coil Type:
- Micro-channel
- Collection:
- RACCZR Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 83.3 dB
- Depth:
- 46-3/4 in
- EER:
- 11.2
- Factory Std. Refrigerant Charge:
- 88 oz
- Height:
- 41-3/8 in
- Horsepower:
- 0.5 hp
- Material:
- Galvanized Steel
- Max CFM:
- 2000 cfm
- Maximum Overcurrent Protection (MOP):
- 45
- Number of Condenser Fan Motors:
- 1
- Phase:
- Three Phase
- RPM:
- 1075
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.0
- Stages:
- Single
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Watts:
- 5.13 kW
- Weight:
- 583 lb
- Width:
- 79-1/4 in