CCY 10T PKG A/C 3PH 230V VFD MS
RACDZT Series CCY 10T PKG A/C 3PH 230V VFD MS
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
- Factory charged with R-410A HFC refrigerant
- Wired and run tested
- Scroll compressor with internal line break overload and high-pressure protection
- Convertible airflow - vertical down flow or horizontal side flow
- Forkable base rails for easy handling and lifting
- Cooling operation up to 125 Deg F ambient
- Microchannel evaporator and condenser coil
- PlusOne® ServiceSmart package includes quick-change flex-fit
- Model RACDZT have two stage compressor
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- BTU:
- 118000
- BTU Cooling Rating:
- 118000 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- CFM:
- 8500 ft3/min
- Coil Type:
- Micro-channel
- Collection:
- RACDZT Series
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 88 dB
- Depth:
- 59-1/2 in
- EER:
- 11.2
- Factory Std. Refrigerant Charge:
- 136 oz
- Height:
- 50 in
- Horsepower:
- 0.33 hp
- IEER:
- 14.8
- IEER Range:
- 14.0 - 99.9
- Material:
- Galvanized Steel
- Max CFM:
- 8500 cfm
- Number of Condenser Fan Motors:
- 2
- Phase:
- Three Phase
- RPM:
- 1725
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 10 Ton
- Volts:
- 208/230V
- Watts:
- 10.49 kW
- Weight:
- 791 lb
- Width:
- 90-1/8 in