This product requires certification to purchase.

5 Ton - 2 Stage - Commercial Packaged Gas/Electric Unit - 208/230V - 3 Phase - R-410A

Friedrich Air Conditioning

Renaissance RGECZR Series 5 Ton - 2 Stage - Commercial Packaged Gas/Electric Unit - 208/230V - 3 Phase - R-410A

  • Fast #
  • Part #FRGECZR060ACT122AC
  • Item #10398878
  • Manufacturer Part #RGECZR060ACT122AC
5 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

Renaissance RGECZR Series 5 Ton - 2 Stage - Commercial Packaged Gas/Electric Unit - 208/230V - 3 Phase - R-410A

  • Fast #
  • Part #FRGECZR060ACT122AC
  • Item #10398878
  • Manufacturer Part #RGECZR060ACT122AC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Factory charged with R-410A HFC refrigerant
  • Wired and run tested
  • Scroll compressor with internal line break overload and high-pressure protection
  • Convertible airflow - vertical down flow or horizontal side flow
  • Forkable base rails for easy handling and lifting
  • Cooling operation up to 125 Deg F ambient
  • Microchannel evaporator and condenser coil
  • Overflow condensate sensor
  • PlusOne® diagnostics with dual 7-segment LED display to meet code compliance
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
BTU:
125000
BTU Cooling Rating:
60000 Btu/h
BTU Heat Rating:
125000 Btu/h
Blower Type:
Direct Drive
CFM:
2000 ft3/min
Coil Type:
Micro-channel
Collection:
Renaissance RGECZR Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
83.3 dB
Depth:
46-3/4 in
EER:
11.2
Factory Std. Refrigerant Charge:
82 oz
Gas Connection Size:
3/4 in
Height:
41-3/8 in
Horsepower:
0.5 hp
IEER:
14.0
Ignition System:
Direct Spark Ignition
Input (MBH):
122 MBH
Length:
46-3/4 in
MBH:
122
Max CFM:
5900 cfm
Maximum Overcurrent Protection (MOP):
45
Minimum Circuit Ampacity (MCA):
30
Number of Compressors:
1
Number of Condenser Fan Motors:
1
Phase:
Three Phase
Power Source:
Electric, Gas
RPM:
1075
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14.0
SEER2:
16.2
Stages:
Single
Tonnage:
5 Ton
Volts:
208/230V
Watts:
17.58 kW
Weight:
583 lb
Width:
79-1/4 in