15 Ton - 2 Stage - Commercial Packaged Gas/Electric Unit - 208/230V - 3 Phase - R-410A
Renaissance RGEG Series 15 Ton - 2 Stage - Commercial Packaged Gas/Electric Unit - 208/230V - 3 Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Factory charged with R-410A HFC refrigerant
- Wired and run tested
- Scroll compressor with internal line break overload and high-pressure protection
- Convertible airflow - vertical down flow or horizontal side flow
- Forkable base rails for easy handling and lifting
- Cooling operation up to 125 Deg F ambient
- Two stage gas heat input with direct spark ignition system, solid state furnace controls and optimized induced draft
- Overflow condensate sensor
- PlusOne® diagnostics with dual 7-segment LED display to meet code compliance
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- BTU:
- 320000
- BTU Cooling Rating:
- 178000 Btu/h
- BTU Heat Rating:
- 320000 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- CFM:
- 6000
- Coil Type:
- Micro-channel
- Collection:
- Renaissance RGEG Series
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 88 dB
- Depth:
- 86-3/4
- EER:
- 10.8
- Factory Std. Refrigerant Charge:
- 192
- Gas Connection Size:
- 3/4
- Gas Valve Stages:
- Variable (Modulating)
- Height:
- 58-1/2
- Horsepower:
- 0.75 hp
- IEER:
- 14
- IEER Range:
- 14.0 - 99.9
- Ignition System:
- Direct Spark Ignition
- Length:
- 86-3/4
- Max CFM:
- 12000
- Number of Compressors:
- 2
- Number of Condenser Fan Motors:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- RPM:
- 1130
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.0
- SEER2:
- 14
- SEER2 Range:
- 13.8 - 14.2
- Stages:
- Two
- Tonnage:
- 15 Ton
- Type:
- FRGEG2T180ACG32BBA
- Volts:
- 208/230V
- Watts:
- 16.4
- Weight:
- 2030
- Width:
- 127-7/8