3/4 hp 1075 RPM 208/240V PSC Blower Motor
RH1PY Series 3/4 hp 1075 RPM 208/240V PSC Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Provided by a cabinet construction with 1 in of foil faced insulation for quieter sound characteristics
- Are constructed of aluminum fins bonded to internally grooved aluminum tubing and are more corrosion-resistant
- Allows for up flow, down flow, horizontal left and horizontal right applications, even in the smallest of spaces
- Rugged steel, compact cabinet construction designed for added strength
- Provide exact heat for indoor comfort and include circuit breakers which meet UL and cUL requirements for service disconnect
- Less than 2% at 1 in H2O when tested in accordance with ASHRAE standard 19
- Designing for sustainability with low GWP
- PlusOne® Refrigerant Detection System™
- Limited warranty, conditional parts 10 yr
Specifications
- AMP:
- 7
- Collection:
- RH1PY Series
- Fan Speeds:
- 2
- Horsepower:
- 0.75 hp
- Material:
- Steel
- Phase:
- Single Phase
- Product Type:
- Air Handler
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- Yes
- UPC:
- 662021721847
- Volts:
- 208-240V
- Watts:
- 14.07 kW