Straight Cool - Mid-Tier iR Packaged Air Conditioner - 24,000 BTU - 208/230/60/1
Straight Cool - Mid-Tier iR Packaged Air Conditioner - 24,000 BTU - 208/230/60/1
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 18
- Application:
- Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 23400 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 2500 ft3/min
- Coil Type:
- Micro-channel
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Condensing:
- Yes
- Configuration:
- Convertible
- Decibel Rating (dB):
- 74
- Depth:
- 47-1/2 in
- EER2:
- 10.6
- EER2 Range:
- 10.6 - 11.1
- Factory Std. Refrigerant Charge:
- 48 oz
- Fan Speeds:
- Variable
- Height:
- 35-15/16 in
- Horsepower:
- 1/6 hp;1/3 hp
- Length:
- 47-1/2 in
- MBH:
- 24
- Max CFM:
- 2500 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Stages:
- Single Stage
- Tonnage:
- 2 Ton
- Type:
- FRACAZS024AJT000NA
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 208/230V
- Weight:
- 354 lb
- Width:
- 52-1/2 in