This product requires certification to purchase.

Through-the-Wall Single Speed Air Conditioner - Cool Only - 15k BTU - R-32 - 230V

Friedrich Air Conditioning

Through-the-Wall Single Speed Air Conditioner - Cool Only - 15k BTU - R-32 - 230V

  • Fast #
  • Part #FWCT16B30A
  • Item #10057066
  • Manufacturer Part #WCT16B30A
5 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

Through-the-Wall Single Speed Air Conditioner - Cool Only - 15k BTU - R-32 - 230V

  • Fast #
  • Part #FWCT16B30A
  • Item #10057066
  • Manufacturer Part #WCT16B30A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Smart Air Conditioner, Built in Wi-Fi, Thru-the-wall AC 16K BTU 230V CA Compliant, BTU Cooling 15400, Volts 230, Cooling Capacity 700 ft²
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
AMP:
7.5
Auto Switching Heat:
No
BTU:
15400
BTU Cooling Rating:
15400
CEC Compliant:
For Sale in CA
Color Finish Name:
Cool Grey
Dehumidification:
4.8
Depth:
21 in
EER:
9.4
Energy Star Compliant:
No
Fan Speeds:
3
Hazardous Duty:
No
Height:
15-3/4 in
Installation Type:
Through The Wall
Material:
Steel
Max CFM:
290 cfm
Phase:
Single Phase
Plug Type:
6-15P
Power Source:
Electric
Product Type:
Through the Wall Air Conditioner
Proposition 65:
Warning: Cancer and Reproductive Harm
Refrigerant:
R-32
Tonnage:
1.33 Ton
UL Listed:
Yes
UPC:
724587442175
Volts:
230V
Watts:
1638 W
Weight:
117 lb
Width:
26-1/2 in