This product requires certification to purchase.

Vert-I-Pak 18,000 BTU Heat Pump – 230/208V, 1-Phase, 2.5 kW Electric Heat, R32

Friedrich Air Conditioning

Vert-I-Pak 18,000 BTU Heat Pump – 230/208V, 1-Phase, 2.5 kW Electric Heat, R32

  • Fast #
  • Part #FVHA18K25RCQ
  • Item #11403483
  • Manufacturer Part #VHA18K25RCQ
3.9 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

Vert-I-Pak 18,000 BTU Heat Pump – 230/208V, 1-Phase, 2.5 kW Electric Heat, R32

  • Fast #
  • Part #FVHA18K25RCQ
  • Item #11403483
  • Manufacturer Part #VHA18K25RCQ
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • A Simpler Way to Condition Multiple Rooms - A single unit may be ducted for flexible zone cooling in multiple rooms.
  • Installs as easily as a PTAC - All units are pre-wired, charged and piped, so only electrical hook up is needed to be up and running.
  • As a packaged unit, this air conditioner comes pre-charged with refrigerant, so there is no additional sealed system work required.
  • A Better System Inside and Out - Ideal for extended stay properties, suites, assisted living facilities and student housing.
  • Lower MCA and MOCP with concurrent compressor and resistance heat operation during defrost
  • R-32 refrigerant
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
17800 Btu/h
BTU Heat Rating:
16200 Btu/h
CEC Compliant:
For Sale in CA
Depth:
23
Max CFM:
560
Proposition 65:
Cancer and Reproductive Harm
Refrigerant:
R-32
Type:
FVHA18K25RCQ
UPC:
724587448498
Volts:
208/230V
Watts:
2.5