This product requires certification to purchase.

23,000 Cooling BTU - 10.4 SEER2 - Single Packaged Vertical Heat Pump - 5 kW Heat - R-410A - 208/230/1

This product has been replaced by

24k BTU - 12.1 SEER2 - VTAC w/ Heat Pump - 5.0kW Electric Heat - R-32 - 208/230/1
Friedrich Air Conditioning 24k BTU - 12.1 SEER2 - VTAC w/ Heat Pump - 5.0kW Electric Heat - R-32 - 208/230/1
Manufacturer Part #VHA24K50RCQ
Friedrich Air Conditioning

Vert-I-Pak® 23,000 Cooling BTU - 10.4 SEER2 - Single Packaged Vertical Heat Pump - 5 kW Heat - R-410A - 208/230/1

  • Fast #
  • Part #FVHA24K50RTQ
  • Item #10360819
  • Manufacturer Part #VHA24K50RTQ
4.3 out of 5 Customer Rating
Brand image

This product has been replaced by

24k BTU - 12.1 SEER2 - VTAC w/ Heat Pump - 5.0kW Electric Heat - R-32 - 208/230/1
Friedrich Air Conditioning 24k BTU - 12.1 SEER2 - VTAC w/ Heat Pump - 5.0kW Electric Heat - R-32 - 208/230/1
Manufacturer Part #VHA24K50RCQ
Friedrich Air Conditioning

Vert-I-Pak® 23,000 Cooling BTU - 10.4 SEER2 - Single Packaged Vertical Heat Pump - 5 kW Heat - R-410A - 208/230/1

  • Fast #
  • Part #FVHA24K50RTQ
  • Item #10360819
  • Manufacturer Part #VHA24K50RTQ
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
BTU Cooling Rating:
24000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
Vert-I-Pak®
EER2:
10.6
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
62.00 oz
HSPF2:
6.3
Phase:
Single Phase
Proposition 65:
Cancer and Reproductive Harm
Refrigerant:
R-410A
SEER2:
11.9
UPC:
724587446333
Volts:
208/230V