This product requires certification to purchase.

5-1/2 in - 8 in Wall Plenum

Friedrich Air Conditioning

Vert-I-Pak® 5-1/2 in - 8 in Wall Plenum

  • Fast #
  • Part #FVPAWP18
  • Item #2050799
  • Manufacturer Part #VPAWP1-8
5 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

Vert-I-Pak® 5-1/2 in - 8 in Wall Plenum

  • Fast #
  • Part #FVPAWP18
  • Item #2050799
  • Manufacturer Part #VPAWP1-8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 9
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Vert-I-Pak WALL PLENUM TELESCOPES FROM 5 1/2- 8
  • Two-part sleeve that telescopes in and out
  • Cutout dimensions 24 5/8"W x 30-7/8"H
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
VEA09K, VEA12K and VEA18K Vertical Single Package Air Conditioners
Collection:
Vert-I-Pak®
Duct Plenum Type:
Wall Plenum
Height:
30-3/8 in
Size:
5-1/2 in - 8 in
UPC:
724587406399
Width:
24-1/8 in