Wall Master Sleeve for Friedrich Wall Master Series Air Conditioner Models
Wall Master Sleeve for Friedrich Wall Master Series Air Conditioner Models
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Wall Master Sleeve (includes inner panel, outer weather panel & standard grille)
Specifications
- Color Finish Name:
- Grey
- Depth:
- 16-3/4
- Fits Model:
- WallMaster Series
- Product Type:
- Sleeve
- Type:
- FWSE
- UPC:
- 724587431278
- Width:
- 27