WRLSS WM Thermostat
WRLSS WM Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single stage, wall-mounted thermostat with two fan speeds
- Backlit display and multiple configuration modes
- PTAC wireless remote
Specifications
- AMP:
- 1.5
- Application:
- Residential
- Auto Switching Heat:
- No
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Depth:
- 1-1/10 in
- Energy Star Compliant:
- No
- Height:
- 4-2/5 in
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Stages:
- 1H/1C
- Temperature Range:
- 41 to 95 Deg F (5 to 35 Deg C)
- Touch Screen -:
- No
- Volts:
- 18/30V
- Width:
- 4-7/10 in