2 Ton - 18.0 SEER2/8.5 HSPF2 - Inverter Heat Pump Condenser - R-454B - 208/30/1
Breeze Universal Heat Pump System 2 Ton - 18.0 SEER2/8.5 HSPF2 - Inverter Heat Pump Condenser - R-454B - 208/30/1
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 25500 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Breeze Universal Heat Pump System
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 54 dB
- Depth:
- 12-1/4 in
- EER2:
- 10.0
- Energy Star Compliant:
- No
- HSPF2:
- 8.5
- Height:
- 26-3/8 in
- Liquid Line (OD):
- 3/8 in
- Minimum Circuit Ampacity (MCA):
- 16
- Number of Condenser Fan Motors:
- 1
- Phase:
- Single Phase
- Proposition 65:
- Cancer and Reproductive Harm
- Rated Load Amps (RLA):
- 11.2
- Refrigerant:
- R-454B
- SEER2:
- 18.0
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- UPC:
- 724587449358
- Volts:
- 230V
- Weight:
- 104.5 lb
- Width:
- 33-7/8 in