9-1/2 x 10 ft erosion eel
9-1/2 x 10 ft erosion eel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- EASY INSTALLATION, NO TRENCHING REQUIRED
- DURABLE, REUSABLE, AND EASILY MOVED
- WEIGHT OF UNIT HOLDS IT SECURELY TO CURB SURFACE
Specifications
- Length:
- 10 ft
- Type:
- ACFEEL9X100R
- Width:
- 9-1/2 in