This product requires certification to purchase.

1.6 CF Over-the-Range Microwave in Stainless Steel

Frigidaire

1.6 CF Over-the-Range Microwave in Stainless Steel

  • Fast #
  • Part #FFFMV162LS
  • Item #4029910
  • Manufacturer Part #FFMV162LS
4.2 out of 5 Customer Rating
Brand image
Frigidaire

1.6 CF Over-the-Range Microwave in Stainless Steel

  • Fast #
  • Part #FFFMV162LS
  • Item #4029910
  • Manufacturer Part #FFMV162LS
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ready-Select® controls provides easy option selection
  • Fits-More™ capacity will hold almost any dish
  • Customize to specific cooking needs with the multi-stage cooking option
  • Features a control lock as well as electronic clock and timer
  • Features auto-start heat sensor vent fan as well as charcoal vent filters
  • Ductless vent installation option included
  • Requires Certification

Specifications

AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
1.6 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
15-1/32 in
Height:
16-13/32 in
Microwave Type:
Over the Range
Power Source:
Electric
UL Listed:
Yes
UPC:
012505561481
Volts:
120V
Watts:
1550 W
Width:
29-7/8 in