This product requires certification to purchase.

1.5 CF Over-the-Range Microwave in Black

Frigidaire

1.5 CF Over-the-Range Microwave in Black

  • Fast #
  • Part #FMWV150KB
  • Item #3823939
  • Manufacturer Part #MWV150KB
4.4 out of 5 Customer Rating
Brand image
Frigidaire

1.5 CF Over-the-Range Microwave in Black

  • Fast #
  • Part #FMWV150KB
  • Item #3823939
  • Manufacturer Part #MWV150KB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ready-Select® controls provides easy option selection
  • Ten cooking power levels
  • Auto-reheat options
  • Features a control lock as well as electronic clock and timer
  • Features auto-start heat sensor vent fan as well as charcoal vent filters
  • Ductless vent installation option included
  • Requires Certification

Specifications

AMP:
14
CEC Compliant:
For Sale in CA
Capacity:
1.5 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
16-13/32 in
Height:
15-3/4 in
Microwave Type:
Over the Range
Power Source:
Electric
UL Listed:
Yes
UPC:
012505560125
Volts:
120V
Watts:
900 W
Width:
29-7/8 in