1.6 CF 1000 W Over-the-Range Microwave in Stainless Steel
1.6 CF 1000 W Over-the-Range Microwave in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ready-Select® controls provides easy option selection
- Fits-More™ capacity will hold almost any dish
- Customize to specific cooking needs with the multi-stage cooking option
- Features a control lock as well as electronic clock and timer
- Features auto-start heat sensor vent fan as well as charcoal vent filters
- Ductless vent installation option included
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 15-1/32 in
- Height:
- 16-15/16 in
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- UPC:
- 012505561580
- Volts:
- 120V
- Watts:
- 1550 W
- Width:
- 29-7/8 in