1.8 cu ft 1000 W Over the Range Microwave in Stainless Steel
1.8 cu ft 1000 W Over the Range Microwave in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Take the guesswork out of cooking with Sensor Cook Technology
- Save time with Convenient Preset Cooking Options
- Cooktop LED Lighting
- Bright Interior LED Lighting
- Sleek Pocket Handle
-
Green
Documents
Specifications
- AMP:
- 13.5
- Capacity:
- 1.8 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 15-3/4 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 2
- Filter Type:
- Grease
- Height:
- 16-3/8 in
- Interior Light:
- Yes
- UL Listed:
- Yes
- UPC:
- 012505565618
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 29-7/8 in