This product requires certification to purchase.

1.8 cu. ft. 1500 W Over-the-Range Microwave in Black

Frigidaire

1.8 cu. ft. 1500 W Over-the-Range Microwave in Black

  • Fast #
  • Part #FFMOS1846BB
  • Item #9884886
  • Manufacturer Part #FMOS1846BB
3.8 out of 5 Customer Rating
Brand image
Frigidaire

1.8 cu. ft. 1500 W Over-the-Range Microwave in Black

  • Fast #
  • Part #FFMOS1846BB
  • Item #9884886
  • Manufacturer Part #FMOS1846BB
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Convenient quick start options
  • Pure Air® filter is included
  • Push-to-open Pure Air® filter door
  • Better cooktop visibility with LED lighting
  • Filter indicator light
  • Bright interior LED lighting: Easily see your dish while it cooks with the LED interior microwave light
  • Large Fits-More™ microwave: Large microwave that provides 1.8 cu. ft. of cooking space, easily accommodating almost any dish size
  • Two speed ventilation: Over-the-range microwave doubles as a hood offering ventilation with two fan speeds
  • Maximize space with the zero clearance door: The microwave door opens up to a 90° angle without touching any adjacent walls, helping you adapt to any compact spaces in your kitchen
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
1.8 cu ft
CFM
300 ft3/min
Depth
15-3/4 in
Height
16-3/8 in
Width
29-7/8 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Filter Type
Grease
Interior Light
Yes
Material
Glass
Microwave Type
Over the Range
Vent Ducted or Ductless
Recirculating
Electrical & Operational Information
AMP
13.5, 15
Fan Speeds
2
Power Source
Electric
Volts
120V
Watts
1500 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UL Listed
Yes
UPC
012505566202