1.8 cu. ft. 1500 W Over-the-Range Microwave in White
1.8 cu. ft. 1500 W Over-the-Range Microwave in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Quick Start Options
- PureAir® Filter is included
- Push-to-Open PureAir® Filter Door
- LED Lighting for Cooktop
- Filter Indicator Light
- Two Speed Ventilation
- Bright Interior LED lighting
- Two speed ventilation: Over-the-range microwave doubles as a hood offering ventilation with two fan speeds
- Maximize space with the zero clearance door: The microwave door opens up to a 90° angle without touching any adjacent walls, helping you adapt to any compact spaces in your kitchen
-
Green
Specifications
- AMP:
- 13.5, 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Capacity:
- 1.8 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad
- Depth:
- 15-3/4 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 2
- Filter Type:
- Grease
- Height:
- 16-3/8 in
- Interior Light:
- Yes
- Material:
- Glass
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 012505566219
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Watts:
- 1500 W
- Width:
- 29-7/8 in