10,000 BTU - Window Room Air Conditioner - Energy Star
10,000 BTU - Window Room Air Conditioner - Energy Star
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Quiet operations at 54 dBA
- Feel comfortable at night with Sleep Mode
- Optimum circulation with multi-directional airflow & 3 fan speeds
- ENERGY STAR® Certified with Energy Saver Mode
- Enjoy fresher room air with the Pure Air™ RAC-10™ Advanced Filter
- Remote Control
- Easy-to-Clean Washable Dust Filter
Specifications
- BTU Cooling Rating:
- 10000 Btu/h
- CEC Compliant:
- For Sale in CA
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 1-427/1000 in
- Installation Type:
- Window Mount
- Max CFM:
- 310 cfm
- Refrigerant:
- R-32
- SEER:
- 12
- Tonnage:
- 0.8 Ton
- Type:
- FFHWC104WB1
- Volts:
- 115V
- Width:
- 1-827/1000 in