11.51 cu. ft. Bottom Freezer Refrigerator in Brushed Steel
11.51 cu. ft. Bottom Freezer Refrigerator in Brushed Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits easily into smaller kitchens while offering flexible storage for busy families, including full-width glass shelving in the refrigerator, a full-width chill drawer, fresh drawer, and 3-tier drawers in the freezer
- Gain additional space to the sides for larger containers and baking dishes with our edge-to-edge adjustable glass shelving
- Door can be installed to open left or right, based on your needs
- Get a clear, bright view of your interior offering you better visibility to reach your family's favorites with our LED lighting
- Our stainless look finish and integrated handle design gives you a sleek and seamless appearance that will work in any kitchen
-
Green
Specifications
- AMP:
- 1.1
- CEC Compliant:
- For Sale in CA
- Capacity:
- 11.51 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Depth:
- 27-1/5 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 3.72 cu ft
- Height:
- 72-4/5 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 7.79 cu ft
- Refrigerator Type:
- Bottom Freezer Refrigerator
- UPC:
- 012505648403
- Volts:
- 120V
- Weight:
- 66 lb
- Width:
- 23-3/5 in