11800 Btu/h 208/230V 13.6 Amp, 15 Amp, 4.2 Amp, 4.7 Amp, 4.9 Amp and 5.1 Amp PTAC Air Conditioner
11800 Btu/h 208/230V 13.6 Amp, 15 Amp, 4.2 Amp, 4.7 Amp, 4.9 Amp and 5.1 Amp PTAC Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 13.6, 15, 4.2, 4.7, 4.9, 5.1
- BTU Cooling Rating:
- 11800 Btu/h
- BTU Heat Rating:
- 10600 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 306 ft3/min
- Cord Length:
- 66 in
- Dehumidification:
- 2.7
- Depth:
- 21-3/4 in
- EER:
- 11.6
- Energy Star Compliant:
- No
- Height:
- 16 in
- Max CFM:
- 341 cfm
- Plug Type:
- 6-20P
- Refrigerant:
- R-410A
- Tonnage:
- 1 Ton
- UPC:
- 012505281020
- Volts:
- 208/230V
- Watts:
- 910 W
- Width:
- 42 in