This product requires certification to purchase.

11800 Btu/h 208/230V 13.6 Amp, 15 Amp, 4.9 Amp and 5.1 Amp PTAC Air Conditioner

Frigidaire

11800 Btu/h 208/230V 13.6 Amp, 15 Amp, 4.9 Amp and 5.1 Amp PTAC Air Conditioner

  • Fast #
  • Part #FFFRP122LT3
  • Item #7180566
  • Manufacturer Part #FFRP122LT3
4 out of 5 Customer Rating
Brand image
Frigidaire

11800 Btu/h 208/230V 13.6 Amp, 15 Amp, 4.9 Amp and 5.1 Amp PTAC Air Conditioner

  • Fast #
  • Part #FFFRP122LT3
  • Item #7180566
  • Manufacturer Part #FFRP122LT3
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
13.6, 15, 4.9, 5.1
BTU Cooling Rating:
11800 Btu/h
BTU Heat Rating:
11700 Btu/h
CEC Compliant:
For Sale in CA
CFM:
306 ft3/min
Dehumidification:
2.7
Depth:
21-3/4 in
Energy Star Compliant:
No
Height:
16 in
Max CFM:
341 cfm
Plug Type:
6-20P
Refrigerant:
R-410A
Tonnage:
1 Ton
UPC:
012505281006
Volts:
208/230V
Watts:
3450 W
Width:
42 in