12,000 BTU - Room Air Conditioner - Cool Only
12,000 BTU - Room Air Conditioner - Cool Only
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 3-in-1 with Multi-Speed Fan + Dehumidifying Dry Mode
- Wi-Fi Connected with The Frigidaire® App, Plus Voice Control via Amazon Alexa or Google Assistant
- Clean Air Ionizer
- Optimum Air Circulation with Auto Swing Louver
- Easy-to-Clean Washable Dust Filter
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- AMP:
- 9
- BTU Cooling Rating:
- 12000 BTU
- Color Finish Name:
- White
- Depth:
- 13-41/50
- Energy Star Compliant:
- No
- Height:
- 27-9/10
- Plug Type:
- 5-15P
- Product Type:
- Air Conditioner
- Refrigerant:
- R-32
- Type:
- FFHPW122AC1
- UPC:
- 012505284663
- Volts:
- 115V
- Watts:
- 1050
- Weight:
- 70
- Width:
- 16-57/100