This product requires certification to purchase.

12,000 BTU - Window Room Air Conditioner - Energy Star

This product has been replaced by

12,000 BTU WINDOW ROOM AIR CONDITIONER - WHITE
Frigidaire 12,000 BTU WINDOW ROOM AIR CONDITIONER - WHITE
Manufacturer Part #FHWC123TC1
Frigidaire

12,000 BTU - Window Room Air Conditioner - Energy Star

  • Fast #
  • Part #FFHWC124WB1
  • Item #10120861
  • Manufacturer Part #FHWC124WB1
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

12,000 BTU WINDOW ROOM AIR CONDITIONER - WHITE
Frigidaire 12,000 BTU WINDOW ROOM AIR CONDITIONER - WHITE
Manufacturer Part #FHWC123TC1
Frigidaire

12,000 BTU - Window Room Air Conditioner - Energy Star

  • Fast #
  • Part #FFHWC124WB1
  • Item #10120861
  • Manufacturer Part #FHWC124WB1
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Optimum circulation with multi-directional airflow & 3 fan speeds
  • Quiet operations at 57 dBA
  • Feel comfortable at night with Sleep Mode
  • Easy-to-Clean Washable Dust Filter
  • Remote Control
  • ENERGY STAR® Certified with Energy Saver Mode
  • Enjoy fresher room air with the Pure Air™ RAC-10™ Advanced Filter
  • Requires Certification
  • Green

  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
12000 Btu/h
CEC Compliant:
For Sale in CA
Energy Star Compliant:
No
Height:
1-427/1000
Installation Type:
Window Mount
Max CFM:
321
Refrigerant:
R-32
SEER:
12.0
Tonnage:
1 Ton
Type:
FFHWC124WB1
UPC:
012505284908
Volts:
115V
Width:
1-827/1000