This product requires certification to purchase.

13.9 cu. ft. Top Mount Freezer Refrigerator in Black

Frigidaire

13.9 cu. ft. Top Mount Freezer Refrigerator in Black

  • Fast #
  • Part #FFFHT1425VB
  • Item #7865197
  • Manufacturer Part #FFHT1425VB
5 out of 5 Customer Rating
Brand image
Frigidaire

13.9 cu. ft. Top Mount Freezer Refrigerator in Black

  • Fast #
  • Part #FFFHT1425VB
  • Item #7865197
  • Manufacturer Part #FFHT1425VB
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • EvenTemp Cooling System
  • Flexible Interior Storage System
  • Humidity-Controlled Crisper Drawer
  • Auto-Close Doors
  • Energy Star Certified
  • Ice Maker Ready
  • Compatible with 7970844 Ice Maker
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Capacity
13.9 cu ft
Depth
30-1/8 in
Freezer Capacity (Cu Ft)
3.7 cu ft
Height
59-7/8 in
Width
27-5/8 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Digital
Handle Material
Plastic
Handle Type
Integrated
Installation Type
Freestanding
Interior Light
Yes
Refrigerator Type
Top Mount Freezer
Smart Home Enabled
No
Electrical & Operational Information
AMP
6, 15
Power Source
Electric
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
No
UL Listed
No
UPC
012505647123