14500 Btu/h 208/230V 19.7 Amp, 21.8 Amp, 6.2 Amp and 6.7 Amp PTAC Air Conditioner
14500 Btu/h 208/230V 19.7 Amp, 21.8 Amp, 6.2 Amp and 6.7 Amp PTAC Air Conditioner
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 19.7, 21.8, 6.2, 6.7
- BTU Cooling Rating:
- 14500 Btu/h
- BTU Heat Rating:
- 13300 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 306
- Cord Length:
- 66 in
- Dehumidification:
- 3.5
- Depth:
- 21-3/4
- EER:
- 10.4
- Energy Star Compliant:
- No
- Height:
- 16
- Max CFM:
- 341
- Plug Type:
- 6-20P
- Refrigerant:
- R-410A
- Tonnage:
- 1.5 Ton
- Type:
- FFFRP152HT4
- UPC:
- 012505281099
- Volts:
- 208/230V
- Watts:
- 1255
- Width:
- 42