This product requires certification to purchase.

16 cu. ft. Top Freezer Refrigerator in Stainless Steel

Frigidaire

16 cu. ft. Top Freezer Refrigerator in Stainless Steel

  • Fast #
  • Part #FFRTE1622AS
  • Item #10378000
  • Manufacturer Part #FRTE1622AS
4.4 out of 5 Customer Rating
Brand image
Frigidaire

16 cu. ft. Top Freezer Refrigerator in Stainless Steel

  • Fast #
  • Part #FFRTE1622AS
  • Item #10378000
  • Manufacturer Part #FRTE1622AS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Find a place for everything with our spacious interior storage solutions designed for busy families
  • Your fruits and vegetables will stay fresher with our crisper drawer
  • Save money and maximize energy efficiency
  • Easily see what is inside with our enhanced LED lighting
  • Door can be installed to open left or right based on your needs
  • Enjoy the flexibility of later adding an ice maker without sacrificing valuable freezer space thanks to our optional slim ice maker
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
15
Capacity:
16.03 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
28-9/16
Energy Star Compliant:
Yes
Energy Star Most Efficient:
Yes
Freezer Capacity (Cu Ft):
3.67 cu ft
Height:
64-9/10
Installation Type:
Freestanding
Interior Light:
Yes
Number of Shelves:
2
Refrigerant:
R-600A
Refrigerator Type:
Top Mount Freezer
Smart Home Enabled:
No
Type:
FFRTE1622AS
UL Listed:
Yes
UPC:
012505649073
Volts:
120V
Weight:
135
Width:
27-9/16