This product requires certification to purchase.

18000 BTU 5-Burner Sealed Cooktop in Black

Frigidaire

18000 BTU 5-Burner Sealed Cooktop in Black

  • Fast #
  • Part #FFCCG3627AB
  • Item #9305317
  • Manufacturer Part #FCCG3627AB
4.5 out of 5 Customer Rating
Brand image
Frigidaire

18000 BTU 5-Burner Sealed Cooktop in Black

  • Fast #
  • Part #FFCCG3627AB
  • Item #9305317
  • Manufacturer Part #FCCG3627AB
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Get to mealtime faster with the quick boil burner
  • Five burner cooktop provides ultimate flexibility
  • Simmer burner delivers low, gentle heat
  • Dishwasher safe burner caps
  • Continuous edge-to-edge grates
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
5
BTU:
18000
Burner Type:
Sealed
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Knob
Depth:
21 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
2-7/16 in
MBH:
18
Material:
Cast Iron
Number of Burners:
5
Power Source:
Gas
UL Listed:
Yes
UPC:
012505516542
Volts:
120V
Width:
36 in