This product requires certification to purchase.

2-4/5 in. Defrost Timer for Refrigerator

Frigidaire

2-4/5 in. Defrost Timer for Refrigerator

  • Fast #
  • Part #F215846602
  • Item #5152621
  • Manufacturer Part #215846602
4.9 out of 5 Customer Rating
Brand image
Frigidaire

2-4/5 in. Defrost Timer for Refrigerator

  • Fast #
  • Part #F215846602
  • Item #5152621
  • Manufacturer Part #215846602
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Replacement defrost timer for refrigerator
  • Requires Certification

Specifications

AMP:
10
Color Finish Category:
Whites
Color Finish Name:
White
Height:
2 in
Length:
2-4/5 in
NSF Certified:
No
Volts:
120V
Width:
1-1/2 in