2.95 CF Laundry Center With Gas Dryer in White
2.95 CF Laundry Center With Gas Dryer in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Immersion Care™ was action provides gentle cleaning
- Fresh water rinse helps maintain colors
- Vibration control system maintains quiet operation
- Balanced dry system draws air from the back of the drum
- Features multiple wash cycles
- Timed dry cycles
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 31-1/2 in
- Energy Star Compliant:
- No
- Height:
- 76 in
- Power Source:
- Gas
- UPC:
- 012505384158
- Volts:
- 120V
- Width:
- 27 in