20.5 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel
20.5 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Same width. More capacity
- Store-More™ humidity-controlled crisper drawers
- Store-more™ gallon door shelf
- Full-width wire freezer shelf
- Reversible door
- Clear dairy bin
- 1/2-width deli drawer
Specifications
- ADA Compliant:
- No
- AMP:
- 3, 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 31-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 5.15 cu ft
- Height:
- 69 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Glass
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 15.3 cu ft
- Refrigerator Type:
- Top Mount Freezer
- UL Listed:
- No
- UPC:
- 012505647680
- Volts:
- 120V
- Weight:
- 209 lb
- Width:
- 30 in