21-1/2 in. 4.4 cu. ft. Wine Cooler in Stainless Steel/Black
21-1/2 in. 4.4 cu. ft. Wine Cooler in Stainless Steel/Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.4 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24-1/2 in
- Energy Star Compliant:
- No
- Height:
- 24-1/2 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- UPC:
- 012505639432
- Volts:
- 120V
- Width:
- 21-1/2 in