21-1/4 in. 4.5 cu. ft. Compact Refrigerator in Silver Mist
21-1/4 in. 4.5 cu. ft. Compact Refrigerator in Silver Mist
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.5 cu ft
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Mist
- Depth:
- 23
- Freezer Capacity (Cu Ft):
- 0.7 cu ft
- Height:
- 33-7/8
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Type:
- Compact, Freezer on Top
- UL Listed:
- Yes
- UPC:
- 012505639340
- Volts:
- 120V
- Width:
- 21-1/4