21-3/4 in. 4.5 cu. ft. Compact Refrigerator in Silver Mist
21-3/4 in. 4.5 cu. ft. Compact Refrigerator in Silver Mist
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.5 cu ft
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Mist
- Depth:
- 23 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- .6 cu ft
- Height:
- 33-1/2 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 1
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 3.9 cu ft
- Refrigerator Type:
- Compact
- Smart Home Enabled:
- No
- Temperature Range:
- 32 to 50 Deg F
- UL Listed:
- No
- UPC:
- 012505645525
- Volts:
- 115V
- Weight:
- 64 lb
- Width:
- 21-3/4 in