23-1/2 x 36-7/8 in. 11000 BTU 1.9 cu. ft. 4-Burner Sealed Gas Freestanding Range in Stainless Steel
23-1/2 x 36-7/8 in. 11000 BTU 1.9 cu. ft. 4-Burner Sealed Gas Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- This 24" gas range is compact in design, but not in capacity - oven fits up to a 10 lb. turkey
- Continuous grates make it easy to move heavy pots and pans between burners without lifting
- Convenient storage drawer offers extra space to store your cookware
- Stylish knobs that match the finish of the range
- Product complies with the Americans with disabilities act
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- BTU:
- 11000
- Burner Type:
- Sealed
- Capacity:
- 1.9 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 23-5/8
- Fuel Type:
- Natural Gas
- Height:
- 36-7/8
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- MBH:
- 11
- Number of Burners:
- 4
- Power Source:
- Gas
- UL Listed:
- Yes
- UPC:
- 012505565007
- Volts:
- 120V
- Weight:
- 176
- Width:
- 23-1/2